U.S. Motors
H200V1CS
Inverter Vector Duty Three Phase TEFC Horizontal - Footed Motor
Item #101690753
| Epact Nominal Full Load Efficiency | 95 % |
| Voltage | 460 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Frame Material | Cast Iron |
| Frame | 447TS, 447 |
| Hz | 60 Hz |
| Voltage Rating | 460 |
| Poles | 2 |
| Duty | Continuous Duty |
| Insulation | F |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Full Load Amps | 217 |
| Open End Bearing | 6203-2Z-J/C3 |
| Type | Cti |
| Drive End Bearing | 6205-2Z-J/C3 |
| Phase | Three Phase |
| Manufacturer Part No. | H200V1CS |
| Efficiency Group | Epact Efficient |
| Enclosure | Totally Enclosed, TEFC |
| Washdown Duty | No |
| Weight | 2040.0 LB |
| EAN or UPC | 786382028671 |
