There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6207-2Z-J/C3
Manufacturer Part No.
H20P1G
Service Factor
1.15
Enclosure
TEFC
Design
A
Insulation
F
Mounting
Horizontal Mount, Horizontal - Footed
Motor Shaft Size
1 5/8 in
Full Load rpm
3535 rpm, 3550 rpm
Voltage Rating
575
Type
Cte
Phase
Three Phase
Washdown Duty
No
Full Load Efficiency
91 %
Duty
Continuous Duty
Frame
256T
Motor Shaft Length
4 in
Motor Application
Hostile Duty
Efficiency Group
Premium Efficient
Frame Material
Steel, Cast Iron
Poles
2
C Dimension
25.2 in
Hz
60 Hz
Mounting Style
F-1
Drive End Bearing
6310-2Z-J/3C
RPM
3600 rpm
Frame Size
Shaft Input, Not a C-Face
Full Load Amps
18.5
Voltage
575
Brake Feature
No
Weight
310.0 LB
EAN or UPC
786382028824
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back