There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Voltage
208-230/460
Washdown Duty
No
Full Load Efficiency
93 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame
256T
Service Factor
1.15
Mounting
Horizontal Mount, Horizontal - Footed
Drive End Bearing
6309-2Z-J/C3
Hz
60/50 Hz, 50/60 Hz
Type
Cte
RPM
1800 rpm
Open End Bearing
6309-2Z-J/C3
Phase
Three Phase
Voltage Rating
208-230/460, 208-230/460 & 190/380
Enclosure
TEFC
Frame Material
Cast Iron
Duty
Continuous Duty
Poles
4
Insulation
F
Full Load Amps
53-47/23.5
Efficiency Group
Premium Efficient
Motor Application
Hostile Duty, Severe Duty
C Dimension
25.3
Useable at 208V
Yes
Full Load rpm
1460 rpm, 1770 rpm
Weight
310.0 LB
EAN or UPC
786382090685
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back