There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Dual voltage 230/460 volts (1 to 100 hp)
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Efficiency Group
Premium Efficient
Frame Material
Steel, Cast Iron
Full Load Efficiency
93 %
Manufacturer Part No.
H20P2G
Motor Application
Hostile Duty
Duty
Continuous Duty
RPM
1800 rpm
Design
B
Frame
256T
Type
Cte
Voltage Rating
575
Brake Feature
No
Full Load Amps
19
Motor Shaft Length
4 in
Enclosure
TEFC
Frame Size
Shaft Input, Not a C-Face
Mounting
Horizontal Mount, Horizontal - Footed
Open End Bearing
6205-2Z-J/C3
Drive End Bearing
6208-2Z-J/C3
Voltage
575
Poles
4
Full Load rpm
1770 rpm
Service Factor
1.15
Phase
Three Phase
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Insulation
F
C Dimension
25.3
Hz
60 Hz
Mounting Style
F-1
Motor Shaft Size
1 5/8 in
Washdown Duty
No
Weight
310.0 LB
EAN or UPC
786382028848
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back