There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Motor Application
Hostile Duty
Open End Bearing
6310-2Z-J/C3
Efficiency Group
Premium Efficient
Frame Material
Cast Iron
Frame
286TC
Hz
60/50 Hz, 50/60 Hz
Poles
6
Full Load Amps
54-49/24.5
Insulation
F
Service Factor
1
Phase
Three Phase
Mounting
C-Face - Less Base, Horizontal - Footed
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Duty
Continuous Duty
C Dimension
27 in
RPM
1200 rpm
Drive End Bearing
6310-2Z-J/C3
Full Load Efficiency
91.7 %
Voltage Rating
208-230/460, 208-230/460 & 190/380
Enclosure
TEFC - Totally Enclosed Fan Cooled, TEFC
Full Load rpm
970 rpm, 1180 rpm
Weight
410.0 LB
EAN or UPC
786382099565
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back