For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Condensation drains with plastic plugs
Field convertible to F2 mounting 180 frame and larger
Steel fan cover and conduit box
1.15 service factor @ 60 Hz
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Class F insulation, class B rise at full load on 60 Hz sine wave power
Double-shielded bearings 140-360, open on 400-440
Frame Material
Steel, Cast Iron
Efficiency Group
Premium Efficient
Full Load Efficiency
91.7 %
Poles
6
Frame Size
Shaft Input, Not a C-Face
Mounting Style
F-1
RPM
1200 rpm
Design
A
Phase
Three Phase
Mounting
Horizontal Mount, Horizontal - Footed
Open End Bearing
6212-2RS-J/C3
C Dimension
27 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
19.7
Washdown Duty
No
Frame
286T
Hz
60 Hz
Type
Cte
Motor Shaft Size
1 7/8 in
Motor Shaft Length
4 5/8 in
Drive End Bearing
6313-2RS-J/C3
Full Load rpm
1180 rpm
Voltage
575
HP
20
Enclosure
TEFC
Motor Application
Hostile Duty
Insulation
F
Brake Feature
No
Voltage Rating
575
Service Factor
1.15
Manufacturer Part No.
H20P3G
Duty
Continuous Duty
Weight
400.0 LB
EAN or UPC
786382075033
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back