- AC Motor
- Inverter Vector Duty Motor Application
- 20 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Amps | 53/26.6 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1180 rpm, 1185 rpm |
| HP | 20 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Insulation | H |
| Open End Bearing | 6205-2Z-J/C3 |
| Phase | Three Phase |
| Drive End Bearing | 6206-2Z-J/C3 |
| Enclosure | ODP, TEFC |
| Design | B |
| RPM | 1200 rpm |
| Full Load Efficiency | 91.7 % |
| Service Factor | 1 |
| Poles | 6 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| C Dimension | 27 in |
| Voltage Rating | 230/460, 460, 230 |
| Frame | 286T, 324 |
| Weight | 600.0 LB |
| EAN or UPC | 786382113094 |

