U.S. Motors
H25P1GS
Hostile Duty Three Phase TEFC Horizontal - Footed Motor
Item #101690911
-
![]()
-
NEMA Premium
| Insulation | F |
| Hz | 60 Hz |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Enclosure | TEFC |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Hostile Duty |
| Manufacturer Part No. | H25P1GS |
| Brake Feature | No |
| Full Load Amps | 23 |
| Drive End Bearing | 6313-2RS-J/C3 |
| Poles | 2 |
| Frame | 284TS |
| Frame Material | Steel, Cast Iron |
| Efficiency Group | Premium Efficient |
| Voltage | 575 |
| Voltage Rating | 575 |
| Design | A |
| Washdown Duty | No |
| Duty | Continuous Duty |
| Open End Bearing | 6212-2RS-J/C3 |
| Type | Cte |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 355.0 LB |
| EAN or UPC | 786382029111 |
-
![]()
-
NEMA Premium


