| Drive End Bearing | 6313-2RS-J/C3 |
| Voltage | 230/460 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Motor Shaft Length | 3.25 in |
| Frame Material | Cast Iron |
| Design | B |
| Brake Feature | No |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Full Load Amps | 59/29.5 |
| Voltage Rating | 230/460, 460, 230 |
| Open End Bearing | 6212-2RS-J/C3 |
| Phase | Three Phase |
| Insulation | F |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load rpm | 3560 rpm |
| Epact Nominal Full Load Efficiency | 91 % |
| Efficiency Group | Epact Efficient |
| Service Factor | 1.15 |
| C Dimension | 25.6 in |
| Mounting Style | F-1 |
| RPM | 3600 rpm |
| Motor Shaft Size | 1.625 in |
| Frame | 284TS, 284 |
| Hz | 60 Hz |
| Type | Cti |
| Manufacturer Part No. | H25V1BS |
| Poles | 2 |
| Full Load Efficiency | 91.7 % |
| Weight | 350.0 LB |
| EAN or UPC | 786382066574 |

