There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
2 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959217
each
AC Motor
Hostile Duty Motor Application
2 hp
1800 rpm
Three Phase
applications
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Enclosure
TEFC
Full Load rpm
1430 rpm, 1750 rpm
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Voltage Rating
208-230/460, 208-230/460 & 190/380
Hz
60/50 Hz, 50/60 Hz
RPM
1800 rpm
Phase
Three Phase
Service Factor
1.15
Useable at 208V
Yes
Insulation
F
Full Load Amps
5.9-5.7/2.9
Frame Material
Cast Iron
Mounting
Horizontal Mount, Horizontal - Footed
Motor Application
Hostile Duty, Severe Duty
C Dimension
12.9 in
Open End Bearing
6203-2Z-J/C3
Washdown Duty
No
Drive End Bearing
6205-2Z-J/C3
Poles
4
Type
Cte
Duty
Continuous Duty
Frame
145T
Voltage
208-230/460
Efficiency Group
Premium Efficient
Full Load Efficiency
86.5 %
Weight
50.0 LB
EAN or UPC
786382029333
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back