There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Dual voltage 230/460 volts (1 to 100 hp)
Shaft slinger on pulley end for IP54 protection
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Mounting
C-Face - Less Base, Horizontal - Footed
Poles
4
Full Load Efficiency
86.5 %
C Dimension
12.8
Enclosure
TEFC - Totally Enclosed Fan Cooled, TEFC
Drive End Bearing
6205-2Z-J/C3
Open End Bearing
6203-2Z-J/C3
Hz
60/50 Hz, 50/60 Hz
Service Factor
1.15
Full Load Amps
5.9-5.7/2.9
Insulation
F
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Frame
145TC
Phase
Three Phase
Voltage Rating
208-230/460, 208-230/460 & 190/380
Motor Application
Hostile Duty
Duty
Continuous Duty
RPM
1800 rpm
Efficiency Group
Premium Efficient
Full Load rpm
1750 rpm
Weight
70.0 LB
EAN or UPC
786382099275
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back