- AC Motor
- Inverter Vector Duty Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Design | B |
| RPM | 1200 rpm |
| Full Load Amps | 74/37 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Poles | 6 |
| Full Load rpm | 1180 rpm, 1190 rpm |
| C Dimension | 30 1/2 in |
| Voltage Rating | 230/460, 460, 230 |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Open End Bearing | 6207-2Z-J/C3 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Insulation | F |
| Frame | 326T, 326 |
| Drive End Bearing | 6309-2Z-J/C3 |
| Full Load Efficiency | 93 % |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 675.0 LB |
| EAN or UPC | 786382029678 |

