For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Full Load rpm
2920 rpm, 3540 rpm
Drive End Bearing
6307-J/C3
Open End Bearing
6206-2Z-J/C3
Phase
Three Phase
Frame
182TC
Insulation
F
Full Load Amps
8.4-7.8/3.9
Full Load Efficiency
87.5 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Hz
60/50 Hz, 50/60 Hz
Mounting
C-Face - Less Base, Horizontal - Footed
Efficiency Group
Premium Efficient
Duty
Continuous Duty
Enclosure
TEFC - Totally Enclosed Fan Cooled, TEFC
Voltage Rating
208-230/460, 208-230/460 & 190/380
Frame Material
Cast Iron
Service Factor
1.25
Motor Application
Hostile Duty
C Dimension
16.7 in
Poles
2
RPM
3600 rpm
HP
3
Weight
100.0 LB
EAN or UPC
786382099312
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back