There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
RPM
1800 rpm
Mounting
C-Face - Less Base, Horizontal - Footed
Voltage Rating
208-230/460, 208-230/460 & 190/380
Insulation
F
Full Load Amps
8.4-7.8/3.9
Full Load rpm
1455 rpm, 1765 rpm
Hz
60/50 Hz, 50/60 Hz
Enclosure
TEFC - Totally Enclosed Fan Cooled, TEFC
Frame Material
Cast Iron
Motor Application
Hostile Duty
C Dimension
16.8
Full Load Efficiency
89.5 %
Duty
Continuous Duty
Frame
182TC
Efficiency Group
Premium Efficient
Phase
Three Phase
Drive End Bearing
6307-J/C3
Open End Bearing
6206-2Z-J/C3
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Poles
4
Weight
100.0 LB
EAN or UPC
786382099305
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back