There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
Frame Material
Steel, Cast Iron
Motor Application
Hostile Duty
Frame
213T
Full Load Amps
3.5
Full Load rpm
1175 rpm
Washdown Duty
No
Full Load Efficiency
89.5 %
C Dimension
19.2
Hz
60 Hz
Phase
Three Phase
Motor Shaft Size
1 3/8 in
Mounting
Horizontal Mount, Horizontal - Footed
Motor Shaft Length
3 3/8 in
Poles
6
Efficiency Group
Premium Efficient
Manufacturer Part No.
H3P3G
Open End Bearing
6206-2Z-J/C3
RPM
1200 rpm
Duty
Continuous Duty
Design
B
Enclosure
TEFC
Voltage
575
Voltage Rating
575
Insulation
F
Type
Cte
Drive End Bearing
6309-2Z-J/C3
Brake Feature
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Mounting Style
F-1
Service Factor
1.15
Frame Size
Shaft Input, Not a C-Face
Weight
150.0 LB
EAN or UPC
786382030087
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back