- AC Motor
- Inverter Vector Duty Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Enclosure | Totally Enclosed, TEFC |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Drive End Bearing | 6313-J/C3 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460, 460, 230 |
| Open End Bearing | 6313-J/C3 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Brake Feature | No |
| Voltage | 230/460 |
| Full Load Pf | 79.4 |
| C Dimension | 16.7 in |
| Frame Size | 180TC |
| Full Load Efficiency | 89.5 % |
| Phase | Three Phase |
| Type | Cti |
| Frame | 182TC, 182 |
| Manufacturer Part No. | H3V2BC |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Full Load Amps | 7.8/3.9 |
| Insulation | F |
| Full Load rpm | 1760 rpm, 1765 rpm |
| Mounting Style | F-1 |
| Poles | 4 |
| Washdown Duty | No |
| Weight | 100.0 LB |
| EAN or UPC | 786382030100 |

