There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
.40HP.1800RPM.324TC.TEFC.230/460V.3PH.60HZ.CONT.40C.1.15SF.RIGID-C.GENER AL PURPOSE.
Item #113080084
each
AC Motor
Hostile Duty Motor Application
40 hp
1800 rpm
Three Phase
applications
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
RPM
1800 rpm
Mounting
C-Face - Less Base, Horizontal - Footed
Enclosure
TEFC - Totally Enclosed Fan Cooled, TEFC
Frame
324TC
Drive End Bearing
6311-2Z-J/C3
Hz
60/50 Hz, 50/60 Hz
Duty
Continuous Duty
Full Load rpm
1470 rpm, 1780 rpm
Frame Material
Cast Iron
Full Load Amps
90/45
Insulation
F
C Dimension
30.6
Open End Bearing
6311-2Z-J/C3
Poles
4
Motor Application
Hostile Duty
Full Load Efficiency
94.1 %
Efficiency Group
Premium Efficient
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Phase
Three Phase
Voltage Rating
230/460, 230/460 & 190/380
Weight
600.0 LB
EAN or UPC
786382099480
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back