- AC Motor
- Inverter Vector Duty Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460, 460, 230 |
| Full Load rpm | 1190 rpm |
| HP | 40 |
| Frame | 364T, 365 |
| Design | B |
| Full Load Efficiency | 94.5 % |
| Insulation | H |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Enclosure | ODP, TEFC |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Open End Bearing | 30BC02J3 |
| Frame Material | Cast Iron |
| Drive End Bearing | C2220 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Poles | 6 |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Full Load Amps | 97/48 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 32.2 in |
| Weight | 900.0 LB |
| EAN or UPC | 786382112974 |

