- AC Motor
- Inverter Vector Duty Motor Application
- 50 hp
- 1800 rpm
- Three Phase
| Design | B |
| Poles | 4 |
| Voltage Rating | 230/460, 460, 230 |
| Full Load Efficiency | 94.5 % |
| Frame Material | Cast Iron |
| C Dimension | 30.8 in |
| Hz | 60 Hz |
| Open End Bearing | 6207-2RS-J/C3 |
| RPM | 1800 rpm |
| Enclosure | ODP, TEFC |
| HP | 50 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 326T, 364 |
| Full Load rpm | 1785 rpm |
| Phase | Three Phase |
| Service Factor | 1 |
| Duty | Continuous Duty |
| Insulation | H |
| Drive End Bearing | 6309-2RS-J/C3 |
| Motor Application | Hostile Duty, Inverter Vector Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 116/58 |
| Weight | 825.0 LB |
| EAN or UPC | 786382099688 |

