For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
RPM
3600 rpm
Full Load rpm
3520 rpm
Drive End Bearing
6206-2Z-J/C3
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Open End Bearing
6205-2Z-J/C3
Insulation
F
Enclosure
TEFC
Phase
Three Phase
Motor Shaft Size
1 1/8 in
Mounting
Horizontal Mount, Horizontal - Footed
Washdown Duty
No
Frame
184T
Frame Material
Steel, Cast Iron
Frame Size
Shaft Input, Not a C-Face
Full Load Efficiency
89.5 %
C Dimension
16 in
Efficiency Group
Premium Efficient
Full Load Amps
4.9
Service Factor
1.15
Voltage
575
Manufacturer Part No.
H5P1G
Duty
Continuous Duty
Voltage Rating
575
HP
5
Brake Feature
No
Poles
2
Type
Cte
Motor Application
Hostile Duty
Design
B
Mounting Style
F-1
Hz
60 Hz
Motor Shaft Length
2 3/4 in
Weight
100.0 LB
EAN or UPC
786382030735
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back