There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
For pulp and paper plants, sawmills, mines, foundries, chemical plants, waste management facilities and other process related industries requiring protection within harsh operating conditions
features
Class F insulation, class B rise at full load on 60 Hz sine wave power
Cast iron frame (140 - rolled steel), cast iron end brackets
Stainless steel nameplate (with "CE" mark) and zinc plated hardware
Same size bearings (180-400 frames)
Shaft slinger on pulley end for IP54 protection
Dual voltage 230/460 volts (1 to 100 hp)
40 °C ambient, NEMA® design B performance on 60 Hz sine wave power
Regreasable ball bearings 250 frame and up, lifting provisions 180 frame and up
Double-shielded bearings 140-360, open on 400-440
1.15 service factor @ 60 Hz
Steel fan cover and conduit box
Field convertible to F2 mounting 180 frame and larger
Condensation drains with plastic plugs
Conversion kits: all cast iron upgrade, c and d flanges, canopy kits (except 320-360)
RPM
1800 rpm
Type
Cte
Full Load Amps
5.1
Full Load rpm
1760 rpm
Frame Material
Steel, Cast Iron
Manufacturer Part No.
H5P2G
Enclosure
TEFC
Frame Size
Shaft Input, Not a C-Face
Service Factor
1.15
Mounting Style
F-1
Design
B
Open End Bearing
BALL
Phase
Three Phase
Efficiency Group
Premium Efficient
Duty
Continuous Duty
Brake Feature
No
Drive End Bearing
BALL
Hz
60 Hz
Motor Shaft Length
2 3/4 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
C Dimension
16 in
Mounting
Horizontal Mount, Horizontal - Footed
Insulation
F
Voltage Rating
575
Voltage
575
Motor Shaft Size
1 1/8 in
Motor Application
Hostile Duty
Full Load Efficiency
89.5 %
Frame
184T
Washdown Duty
No
Poles
4
Weight
100.0 LB
EAN or UPC
786382030759
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back