Skip to content Skip to navigation menu
Inverter Vector Duty Three Phase TEFC Horizontal - Footed Motor

H7T2B

Inverter Vector Duty Three Phase TEFC Horizontal - Footed Motor
Item #101688099
  • AC Motor
  • Inverter Vector Duty Motor Application
  • 7 1/2 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 213T Frame
+ Show More + Show Less
Inverter Vector Duty Three Phase TEFC Horizontal - Footed Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Inverter Vector Duty Motor Application
  • 7 1/2 hp
  • 1800 rpm
  • Three Phase

applications

  • Conveyors, presses, hoists or other inverter powered applications having constant torque requirements.

features

  • Inverter Grade® insulation system (Meets NEMA MG-1 Part 31)
  • Class F thermostat (one per phase)
  • Three-year warranty on inverter power
  • Special balance
  • Premium efficient design
  • NEMA design B
  • Class F insulation
  • Relubricatable bearings on 250T frame and larger
  • 140T frame rolled steel, 180T to 440T frame cast iron
  • Gasketed, 90° rotatable conduit box
  • Sealed bearings on 140T frame
  • Double dip and bake with extra bracing
  • F1 assembly, footed
  • 1.0 S.F. on PWM, 1.15 SF on sine wave
  • C-face standard through 5 hp
  • Conduit boxes meet NEC volume standards
  • Corro-duty upgrade kit available
  • Double shielded bearings on 140T to 360T frame, open on 400T to 440T frame
  • Stainless steel nameplate and zinc-plated hardware
  • Cast iron endshields
  • Cast iron inner bearing caps (180 frame and larger)
  • Lifting provisions 180T frame and larger
  • Shaft slinger on pulley end for IP54 protection
Hz 60 Hz
Full Load Efficiency 91.7 %, 92.4 %
Full Load rpm 1760 rpm, 1780 rpm
Service Factor 1.15
Type Cti
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Poles 4
Design B
Mounting Horizontal Mount, Horizontal - Footed
Frame 213T, 215
Insulation H
Frame Size Shaft Input, Not a C-Face
HP 7 1/2
C Dimension 19.1 in
Brake Feature No
Washdown Duty No
RPM 1800 rpm
Phase Three Phase
Drive End Bearing 6206-2Z-J/C3
Duty Continuous Duty
Full Load Amps 21.1/10.5
Motor Shaft Size 1 3/8 in
Motor Shaft Length 3 3/8 in
Frame Material Cast Iron
Motor Application Hostile Duty, Inverter Vector Duty
Efficiency Group Epact Efficient
Epact Nominal Full Load Efficiency 89.5 %
Voltage 230/460
Voltage Rating 230/460, 460, 230
Mounting Style F-1
Open End Bearing 6205-2Z-J/C3
Enclosure ODP, TEFC
Weight 175.0 LB
EAN or UPC 786382100001
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison