- AC Motor
- Inverter Vector Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Voltage Rating | 230/460 |
| Frame | 213TC |
| Poles | 4 |
| Duty | Continuous Duty |
| Full Load Amps | 21.1/10.5 |
| Hz | 60 Hz |
| Full Load rpm | 1780 rpm |
| C Dimension | 19.8 in |
| Enclosure | TEFC |
| Motor Application | Inverter Vector Duty |
| Insulation | H |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Weight | 160.0 LB |
| EAN or UPC | 786382111090 |

