- AC Motor
- Hostile Duty Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Duty | Continuous Duty |
| Enclosure | TEFC |
| Full Load Efficiency | 95.4 % |
| Mounting | Horizontal - Footed |
| Frame | 405TS |
| Hz | 50/60 Hz |
| RPM | 1800 rpm |
| Full Load Amps | 229/115 |
| Motor Application | Hostile Duty |
| Service Factor | 1.15 |
| Insulation | F |
| Voltage Rating | 230/460 & 200/400 |
| Poles | 4 |
| Full Load rpm | 1480 rpm, 1785 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 980.0 LB |
| EAN or UPC | 786382129453 |

