- AC Motor
- Hostile Duty Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| Hz | 50/60 Hz |
| Full Load Efficiency | 95.8 % |
| Motor Application | Hostile Duty |
| Poles | 4 |
| RPM | 1800 rpm |
| Frame | 445TS |
| Frame Material | Cast Iron |
| Insulation | F |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 & 400 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Full Load rpm | 1485 rpm, 1790 rpm |
| Full Load Amps | 171 |
| Weight | 1480.0 LB |
| EAN or UPC | 786382131517 |

