- AC Motor
- Hostile Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Frame | 284T |
| Poles | 2 |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Duty | Continuous Duty |
| Insulation | F |
| Frame Material | Cast Iron |
| C Dimension | 27 1/2 in |
| Phase | Three Phase |
| Full Load Efficiency | 91.7 % |
| Hz | 50/60 Hz |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Motor Application | Hostile Duty |
| Voltage Rating | 230/460 & 200/400 |
| Mounting | Horizontal - Footed |
| Full Load Amps | 58/28.8 |
| Full Load rpm | 2955 rpm, 3560 rpm |
| Weight | 310.0 LB |
| EAN or UPC | 786382120825 |

