- AC Motor
- Hostile Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Hz | 50/60 Hz |
| Voltage Rating | 230/460 & 200/400 |
| Insulation | F |
| Full Load rpm | 2960 rpm, 3565 rpm |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Frame | 364TS |
| Full Load Efficiency | 93.6 % |
| RPM | 3600 rpm |
| Mounting | Horizontal - Footed |
| Phase | Three Phase |
| Motor Application | Hostile Duty |
| Poles | 2 |
| Full Load Amps | 136/69 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 560.0 LB |
| EAN or UPC | 786382123918 |

