- 30 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 230/460 Voltage
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Design | B |
| Frame Material | Cast Iron |
| Poles | 4 |
| Full Load Amps | 35 |
| Drive End Bearing | 6310-2Z-J/C3 |
| Efficiency Group | Premium Efficient |
| Type | CTE4 |
| Brake Feature | No |
| Mounting | Horizontal Mount |
| Frame | 286 |
| Enclosure | Totally Enclosed |
| Voltage | 230/460 |
| Voltage Rating | 460, 230 |
| Enclosure Designation | Totally Enclosed |
| Phase | Three Phase |
| Full Load Efficiency | 94.1 % |
| Full Load rpm | 1775 rpm |
| Manufacturer Part No. | HJ30P2BM |
| Full Load Pf | 86.5 |
| Open End Bearing | 6207-2Z-J/C3 |
| Weight | 475.0 LB |
| EAN or UPC | 786382031541 |

