- AC Motor
- Pump Motor Application
- 100 hp
- 1800 rpm
- Three Phase
| Frame | 404, 404TP |
| Phase | Three Phase |
| Mounting | Vertical |
| Enclosure | WPI |
| Insulation | F |
| Full Load rpm | 1785 rpm |
| Duty | Continuous Duty |
| Design | B |
| Full Load Amps | 114 |
| RPM | 1800 rpm |
| HP | 100 |
| Service Factor | 1.15 |
| Enclosure Designation | WPI - Weather Protected I |
| Drive End Bearing | 6208-2Z-J/C3 |
| Motor Application | Pump Motor, High Thrust |
| Full Load Efficiency | 95.4 % |
| Hz | 60 Hz |
| Poles | 4 |
| Voltage Rating | 460 |
| Open End Bearing | 6206-2Z-J/C3 |
| Weight | 1110.0 LB |
| EAN or UPC | 786382031619 |

