- AC Motor
- Pump Motor Application
- 10 hp
- 1800 rpm
- Three Phase
| Poles | 4 |
| RPM | 1800 rpm |
| Enclosure Designation | WPI - Weather Protected I |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure | WPI |
| Duty | Continuous Duty |
| Full Load rpm | 1760 rpm |
| Motor Application | Pump Motor |
| Insulation | F |
| Hz | 60 Hz |
| Full Load Amps | 23.8/11.9 |
| Service Factor | 1.15 |
| Full Load Efficiency | 91.7 % |
| Mounting | Vertical |
| Frame | 215TP |
| C Dimension | 21.2 in |
| Weight | 220.0 LB |
| EAN or UPC | 786382117085 |

