- AC Motor
- Pump Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | WPI - Weather Protected I |
| Poles | 4 |
| Insulation | F |
| RPM | 1800 rpm |
| Mounting | Vertical |
| Hz | 60 Hz |
| HP | 15 |
| Enclosure | WPI |
| Full Load rpm | 1770 rpm, 1780 rpm |
| Voltage Rating | 230/460, 460, 230 |
| Full Load Amps | 36/18 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Open End Bearing | 6214-J/C3 |
| Design | B |
| Full Load Efficiency | 93.6 % |
| Frame | 254, 254TP |
| Motor Application | Pump Motor, High Thrust |
| Duty | Continuous Duty |
| Weight | 265.0 LB |
| EAN or UPC | 786382031787 |

