- Three Phase AC Motor
- 20 hp
- 3,600 rpm
- 60 Hz
- 230, 460 Volt
| Phase | Three Phase |
| Motor Application | High Thrust |
| Drive End Bearing | 6206-2Z-J/C3 |
| Enclosure | WPI |
| Open End Bearing | 6205-2Z-J/C3 |
| Hz | 60 Hz |
| Mounting | Vertical |
| Enclosure Designation | WPI - Weather Proof 1 |
| Frame | 254 |
| Voltage Rating | 460, 230 |
| Full Load Amps | 23.9 |
| Service Factor | 1.15 |
| Poles | 2 |
| Design | B |
| Full Load rpm | 3540 rpm |
| RPM | 3600 rpm |
| Weight | 265.0 LB |
| EAN or UPC | 786382031848 |

