- AC Motor
- Pump Motor Application
- 250 hp
- 1500 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Pump Motor |
| Full Load Amps | 321 |
| C Dimension | 50 in |
| Duty | Continuous Duty |
| Enclosure | WPI |
| Service Factor | 1.15 |
| Insulation | F |
| RPM | 1500 rpm |
| Voltage Rating | 415 |
| Mounting | Vertical |
| Full Load rpm | 1470 rpm |
| Frame Material | Cast Iron |
| Full Load Efficiency | 94.2 % |
| Enclosure Designation | WPI - Weather Protected I |
| Poles | 4 |
| Hz | 50 Hz |
| Frame | H445TPA |
| Weight | 250.0 LB |
| EAN or UPC | 786382092887 |

