- AC Motor
- Pump Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Full Load Efficiency | 94.1 % |
| Open End Bearing | 50BC03J3 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Insulation | F |
| Full Load rpm | 1770 rpm, 1775 rpm |
| Phase | Three Phase |
| Design | B |
| Mounting | Vertical |
| Frame | 286, 286TPA |
| Enclosure | WPI |
| Poles | 4 |
| Duty | Continuous Duty |
| Enclosure Designation | WPI - Weather Protected I |
| Motor Application | Pump Motor, High Thrust |
| Full Load Amps | 70/35 |
| Voltage Rating | 230/460, 460, 230 |
| HP | 30 |
| Drive End Bearing | 50BC03J3 |
| Weight | 325.0 LB |
| EAN or UPC | 786382065614 |

