- AC Motor
- Pump Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | Pump Motor |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Mounting | Vertical |
| Full Load Amps | 17.9/9 |
| Frame | 213TP |
| Insulation | F |
| Hz | 60 Hz |
| Full Load Efficiency | 91.7 % |
| Enclosure Designation | WPI - Weather Protected I |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Enclosure | WPI |
| Full Load rpm | 1765 rpm |
| RPM | 1800 rpm |
| Weight | 210.0 LB |
| EAN or UPC | 786382117078 |

