- AC Motor
- Pump Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 147 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Mounting | Vertical |
| Hz | 60 Hz |
| Motor Application | Pump Motor |
| Poles | 4 |
| Full Load rpm | 1790 rpm |
| Full Load Efficiency | 95.4 % |
| Frame | 444TP |
| Duty | Continuous Duty |
| Insulation | F |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| C Dimension | 47 1/2 in |
| Frame Material | Cast Iron |
| Weight | 1800.0 LB |
| EAN or UPC | 786382113773 |

