U.S. Motors
HW15V2E2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #101636164
- AC Motor
- Chiller/Cooling Tower Motor Application
- 15 hp
- 1800 rpm
- Three Phase
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Poles | 4 |
| Insulation | F |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Drive End Bearing | 6203 |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Enclosure | Totally Enclosed, TEFC |
| Open End Bearing | 6203 |
| Full Load rpm | 1465 rpm, 1775 rpm |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Full Load Amps | 37/18.4 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Full Load Efficiency | 92.4 % |
| C Dimension | 25.2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Hz | 60 Hz, 50/60 Hz |
| Frame | 254T, 254 |
| Weight | 300.0 LB |
| EAN or UPC | 786382035853 |
