U.S. Motors
HW20V2E2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #105165893
- AC Motor
- Chiller/Cooling Tower Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz, 50/60 Hz |
| Enclosure | Totally Enclosed, TEFC |
| Service Factor | 1.15 |
| Frame | 256T, 256 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 25.2 in |
| Full Load Amps | 47/23.7 |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Poles | 4 |
| Duty | Continuous Duty |
| Drive End Bearing | BALL |
| Design | B |
| Full Load Efficiency | 93 % |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame Material | Cast Iron |
| Insulation | F |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Open End Bearing | BALL |
| Full Load rpm | 1460 rpm, 1770 rpm |
| Weight | 360.0 LB |
| EAN or UPC | 786382036089 |
