U.S. Motors
HW20V2H2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #105209140
- AC Motor
- Chiller/Cooling Tower Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| C Dimension | 25.2 in |
| Frame Material | Cast Iron |
| Insulation | F |
| Full Load rpm | 1770 rpm |
| Service Factor | 1.15 |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Full Load Efficiency | 93 % |
| Duty | Continuous Duty |
| Open End Bearing | BALL |
| Poles | 4 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| RPM | 1800 rpm |
| Drive End Bearing | BALL |
| Design | B |
| Full Load Amps | 54 |
| Phase | Three Phase |
| Enclosure | Totally Enclosed, TEFC |
| Frame | 256T, 256 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Weight | 360.0 LB |
| EAN or UPC | 786382036102 |
