U.S. Motors
HW25V2G2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #105167897
- AC Motor
- Chiller/Cooling Tower Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| Frame | 284T, 284 |
| Phase | Three Phase |
| Poles | 4 |
| Voltage Rating | 575 |
| Frame Material | Cast Iron |
| Full Load Efficiency | 93.6 % |
| C Dimension | 27 in |
| Design | B |
| Open End Bearing | 6203-2RS-J/C3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Insulation | F |
| Full Load rpm | 1775 rpm |
| Duty | Continuous Duty |
| Full Load Amps | 23.3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Enclosure | Totally Enclosed, TEFC |
| Hz | 60 Hz |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Drive End Bearing | 6205-2RS-J/C3 |
| Weight | 390.0 LB |
| EAN or UPC | 786382036317 |
