U.S. Motors
HW2V3E2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #113631611
- AC Motor
- Chiller/Cooling Tower Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| C Dimension | 15 1/2 in |
| Frame | 184T |
| Full Load Amps | 6.2/3.1 |
| Hz | 50/60 Hz |
| Insulation | F |
| Poles | 6 |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 970 rpm, 1175 rpm |
| Motor Application | Chiller/Cooling Tower |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Full Load Efficiency | 88.5 % |
| RPM | 1200 rpm |
| Voltage Rating | 230/460 & 190/380 |
| Weight | 110.0 LB |
| EAN or UPC | 786382109332 |
