U.S. Motors
HW30V2E2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #105165452
- AC Motor
- Chiller/Cooling Tower Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Open End Bearing | 6211-2Z-J/C3 |
| Voltage Rating | 190, 460, 230, 380, 230/460 & 190/380 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 4 |
| Service Factor | 1.15 |
| Full Load rpm | 1465 rpm, 1775 rpm |
| Insulation | F |
| Frame Material | Cast Iron |
| Enclosure | Totally Enclosed, TEFC |
| Drive End Bearing | 6311-2Z-J/C3 |
| Hz | 60 Hz, 50/60 Hz |
| C Dimension | 27 in |
| RPM | 1800 rpm |
| Full Load Efficiency | 93.6 % |
| Phase | Three Phase |
| Full Load Amps | 69/34 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 286T, 286 |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Design | B |
| Weight | 440.0 LB |
| EAN or UPC | 786382036614 |
