- Three Phase AC Motor
- 50 hp
- 1,800 rpm
- 60 Hz
- 575 Volt
| Mounting | Horizontal Mount |
| Motor Application | Hostile Duty |
| Full Load rpm | 1780 rpm |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Design | B |
| RPM | 1800 rpm |
| Poles | 4 |
| Open End Bearing | 6206-2Z-J/C3 |
| Enclosure Designation | Totally Enclosed |
| Enclosure | Totally Enclosed |
| Drive End Bearing | 6208-2Z-J/C3 |
| Frame | 326 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Amps | 45 |
| Weight | 610.0 LB |
| EAN or UPC | 786382037123 |

