- Three Phase AC Motor
- 5 hp
- 1,800 rpm
- 60 Hz
- 460, 230, 380, 190 Volt
| Enclosure Designation | Totally Enclosed |
| Mounting | Horizontal Mount |
| Poles | 4 |
| Drive End Bearing | 6311-2Z-J/C3 |
| Motor Application | Hostile Duty |
| Phase | Three Phase |
| Design | B |
| Frame | 184 |
| Full Load Amps | 6.3 |
| Full Load rpm | 1755 rpm |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Open End Bearing | 6211-2Z-J/C3 |
| RPM | 1800 rpm |
| Voltage Rating | 190, 460, 230, 380 |
| Enclosure | Totally Enclosed |
| Weight | 110.0 LB |
| EAN or UPC | 786382037307 |

