U.S. Motors
HW5V3E2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #105184654
- AC Motor
- Chiller/Cooling Tower Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Phase | Three Phase |
| Drive End Bearing | 6208-2RS-J/C3 |
| Enclosure | Totally Enclosed, TEFC |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Design | B |
| Frame Material | Cast Iron |
| Insulation | F |
| Full Load rpm | 960 rpm, 1170 rpm |
| Hz | 60 Hz, 50/60 Hz |
| Full Load Amps | 14/7 A |
| Full Load Efficiency | 90.2 % |
| Open End Bearing | 6206-2RS-J/C3 |
| Frame | 215T, 215 |
| Poles | 6 |
| RPM | 1200 rpm |
| Voltage Rating | 460, 230, 230/460 & 190/380 |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 175.0 LB |
| EAN or UPC | 786382037338 |
