U.S. Motors
HW7V2H2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #105167691
- AC Motor
- Chiller/Cooling Tower Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Open End Bearing | 6211-J/C3 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Insulation | F |
| Drive End Bearing | 6311-J/C3 |
| Full Load Amps | 21.1 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Design | B |
| Enclosure | Totally Enclosed, TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| C Dimension | 19.1 in |
| Full Load rpm | 1765 rpm |
| RPM | 1800 rpm |
| Voltage Rating | 200 |
| Full Load Efficiency | 91.7 % |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Poles | 4 |
| Frame | 213T, 213 |
| Weight | 160.0 LB |
| EAN or UPC | 786382037727 |
