U.S. Motors
HW7V3E2
Chiller/Cooling Tower Three Phase TEFC Horizontal - Footed Motor
Item #103122639
- AC Motor
- Chiller/Cooling Tower Motor Application
- 7 1/2 hp
- 1200 rpm
- Three Phase
| Full Load Efficiency | 91 % |
| Phase | Three Phase |
| Drive End Bearing | SLEEVE |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 7 1/2 |
| Poles | 6 |
| Hz | 60 Hz, 50 Hz, 50/60 Hz |
| Full Load rpm | 970 rpm, 1180 rpm |
| Service Factor | 1.15 |
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Voltage Rating | 460, 230, 230/460 & 190/380 |
| Enclosure | Totally Enclosed, TEFC |
| Frame | 254T, 254 |
| C Dimension | 19.2 |
| Motor Application | Hostile Duty, Chiller/Cooling Tower |
| Frame Material | Cast Iron |
| Full Load Amps | 18.6/9.3 |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Open End Bearing | SLEEVE |
| Insulation | F |
| Weight | 300.0 LB |
| EAN or UPC | 786382037734 |
