- AC Motor
- Jet Pump Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Enclosure | ODP |
| Duty | Continuous Duty |
| Service Factor | 1.65 |
| Poles | 2 |
| C Dimension | 12.9 in |
| Hz | 60 Hz |
| Full Load Amps | 13.6/6.8 |
| Motor Application | Pump Motor, Jet Pump |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Frame | 56, 56YZ |
| Voltage Rating | 230, 115/230, 115 |
| Mounting | Square Flange |
| Full Load rpm | 3450 rpm |
| HP | 1 |
| Phase | Single Phase |
| Weight | 22.0 LB |
| EAN or UPC | 786382150341 |

