- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Phase | Single Phase |
| Full Load rpm | 1075 rpm |
| Duty | Continuous Duty |
| Insulation | B |
| Frame | 48Y |
| Poles | 6 |
| Full Load Amps | 1.3 |
| Thermal Protection | Thermally Protected |
| Voltage Rating | 460 & 380-420 |
| RPM | 1200 rpm |
| Hz | 50/60 Hz |
| Motor Application | HVAC |
| Weight | 15.0 LB |
| EAN or UPC | 786382100629 |

