- AC Motor
- HVAC Motor Application
- 1/3 hp
- 1200 rpm
- Single Phase
| Motor Application | HVAC |
| Full Load rpm | 1075 rpm |
| Frame | 48Y |
| Full Load Amps | 2.4 |
| Poles | 6 |
| RPM | 1200 rpm |
| Hz | 60 Hz |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Voltage Rating | 208-230 |
| Insulation | B |
| Weight | 13.98 LB |
| EAN or UPC | 786382100674 |

